
TEE REDUCING 1IN FPT 1IN FPT 1/2IN FPT
Mfr # 64291
Zoro # G721699511
product price:Â $16.15
/eaKey Features
Fitting Connection Type
FPT|FPT|FPT
Pipe Fitting Schedule/Class
150 lb
Temp. Range
-20 to 350 deg F
Standards
ASTM A197, ASTM A153, FM Approved, UL Listed
Basic Pipe Fitting Material
Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
64291
Zoro #
G721699511
UPC #
-
Country of Origin
Multiple
Dimensions
Width
2.55 in
Overall Pipe Length
2.35 in
Dia./Thread Size
1-11-1/2 x 1/2-14
Details
Item
Tee
Fitting Connection Type
FPT|FPT|FPT
Pipe Fitting Schedule/Class
150 lb
Temp. Range
-20 to 350 deg F
Standards
ASTM A197, ASTM A153, FM Approved, UL Listed
Basic Pipe Fitting Material
Iron
Description
MIDLAND INDUSTRIES 64291 Reducing Tee, 1 in FPT x 1 in FPT x 1/2 in FPT, Iron, Galvanized, 150 lb
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.