TEE REDUCING 1IN FPT 3/4IN FPT 3/4IN FPT

  • Mfr # 65296

  • Zoro # G221700168


product price:  $11.89
/ea

Key Features

Pipe Fitting Material
Iron
Standards
ASTM A197, FM Approved, UL Listed
Overall Pipe Length
2.7 in
Temp. Range
-20 to 350 deg F
Pipe Fitting Schedule/Class
150 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
65296
Zoro #
G221700168
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Pipe Length
2.7 in

Details

Pipe Fitting Material
Iron
Item
Tee
Standards
ASTM A197, FM Approved, UL Listed
Temp. Range
-20 to 350 deg F
Pipe Fitting Schedule/Class
150 lb

Description

MIDLAND INDUSTRIES 65296 Reducing Tee, 1 in FPT x 3/4 in FPT x 3/4 in FPT, Iron, Black, 150 lb

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.