TEE REDUCING 2IN FPT 2IN FPT 1IN FPT

  • Mfr # 64330

  • Zoro # G021698139


product price:  $45.99
/ea

Key Features

Temp. Range
-20 to 350 deg F
Fitting Connection Type
FPT|FPT|FPT
Pipe Fitting Schedule/Class
150 lb
Basic Pipe Fitting Material
Iron
Standards
ASTM A197, ASTM A153, FM Approved, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
64330
Zoro #
G021698139
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Pipe Length
3.35 in
Dia./Thread Size
2-11-1/2 x 1-11-1/2
Width
3.6 in

Details

Item
Tee
Temp. Range
-20 to 350 deg F
Fitting Connection Type
FPT|FPT|FPT
Pipe Fitting Schedule/Class
150 lb
Basic Pipe Fitting Material
Iron
Standards
ASTM A197, ASTM A153, FM Approved, UL Listed

Description

MIDLAND INDUSTRIES 64330 Reducing Tee, 2 in FPT x 2 in FPT x 1 in FPT, Iron, Galvanized, 150 lb

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.