Zoro Homepage

TEE RUN 1/2IN SAE 45 DEG MFLRD 1/2IN BRS

  • Mfr # 10355

  • Zoro # G321698495


original price: $19.79
10% off
new price: $17.79
/ea

Key Features

Max. Pressure
750 psi
Temp. Range
-65 to 250 deg F
Flare Thread Size
3/4-16 x 1/2-14 x 3/4-16
Basic Fitting Material
Brass
Fitting Connection Type
Male SAE Flared|MNPT|Male SAE Flared
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10355
Zoro #
G321698495
UPC #
-
Country of Origin
Multiple

Dimensions

Flare Thread Size
3/4-16 x 1/2-14 x 3/4-16

Details

Max. Pressure
750 psi
Temp. Range
-65 to 250 deg F
Basic Fitting Material
Brass
Item
Tee
Fitting Connection Type
Male SAE Flared|MNPT|Male SAE Flared
Standards
ASA, ASME Compliant, MS (Military standards), SAE

Description

MIDLAND INDUSTRIES 10355 Run Tee, 1/2 in SAE 45 deg Male Flared x 1/2 in Male NPTF x 1/2 in SAE 45 deg Male Flared

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.