TEE RUN 1/2IN TUBE OD 3/8IN MALE NPTF

  • Mfr # 38129

  • Zoro # G821699251


product price: $17.15
/ea

Key Features

For Use With
SAE J844 Type A and B NT Nylon Tubing
Temp. Range (F)
-40 to 200 deg F
Pipe Fitting Material
Brass
Max. Pressure
150 psi
Thread Size
11/16-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
38129
Zoro #
G821699251
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
11/16-20
Fitting Length
2.4 in
Width
1.85 in

Details

For Use With
SAE J844 Type A and B NT Nylon Tubing
Temp. Range (F)
-40 to 200 deg F
Pipe Fitting Material
Brass
Max. Pressure
150 psi
Standards
DOT FMVSS 571.106
Item
Tee
Connection Type
Tube|MNPT|Tube
Application
For air brake systems except where temperatures exceed +200 deg F or where battery acid can drip on tubing

Description

MIDLAND INDUSTRIES 38129 Run Tee, 1/2 in Tube OD x 3/8 in Male NPTF x 1/2 in Tube OD, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.