TEE RUN 1/4IN TUBE OD 1/8IN MALE NPTF

  • Mfr # 38125

  • Zoro # G821699893


product price:  $15.25
/ea

Key Features

Connection Type
Tube|MNPT|Tube
Thread Size
7/16-24
Fitting Length
1.55 in
For Use With
SAE J844 Type A and B NT Nylon Tubing
Width
1.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
38125
Zoro #
G821699893
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
7/16-24
Fitting Length
1.55 in
Width
1.15 in

Details

Connection Type
Tube|MNPT|Tube
For Use With
SAE J844 Type A and B NT Nylon Tubing
Standards
DOT FMVSS 571.106
Temp. Range (F)
-40 to 200 deg F
Item
Tee
Max. Pressure
150 psi
Application
For air brake systems except where temperatures exceed +200 deg F or where battery acid can drip on tubing
Pipe Fitting Material
Brass

Description

MIDLAND INDUSTRIES 38125 Run Tee, 1/4 in Tube OD x 1/8 in Male NPTF x 1/4 in Tube OD, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.