Zoro Homepage

TEE RUN 3/8IN TUBE OD 1/4IN MIP 3/8IN

  • Mfr # 710604

  • Zoro # G521698103


original price: $17.95
10% off
new price: $16.15
/ea

Key Features

Thread Size
1/4-18
Pipe Fitting Material
Brass
Fitting Length
1.95 in
Standards
DOT FMVSS 571.106, SAE J1131
Connection Type
Tube|MIP|Tube
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
710604
Zoro #
G521698103
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4-18
Fitting Length
1.95 in
Width
1.4 in
Fitting Side A Nominal Pipe Size
3/8 in
Fitting Side B Nominal Pipe Size
1/4 in

Details

Item
Tee
Pipe Fitting Material
Brass
Standards
DOT FMVSS 571.106, SAE J1131
Connection Type
Tube|MIP|Tube
Temp. Range (F)
-40 to 200 deg F
Max. Pressure
150 psi

Description

MIDLAND INDUSTRIES 710604 Run Tee, 3/8 in Tube OD x 1/4 in MIP x 3/8 in Tube OD, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.