TEE RUN SWVL 1/2IN TUBE OD 3/8IN MIP BRS

  • Mfr # 710806S

  • Zoro # G521698431


product price:  $29.15
/ea

Key Features

Fitting Connection Type
Tube|MIP|Tube
Temp. Range
-40 to 200 deg F
Basic Fitting Material
Brass
Standards
DOT FMVSS 571.106, SAE J1131
Thread Size
3/8-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
710806S
Zoro #
G521698431
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8-18
Length
2.4 in

Details

Fitting Connection Type
Tube|MIP|Tube
Temp. Range
-40 to 200 deg F
Basic Fitting Material
Brass
Standards
DOT FMVSS 571.106, SAE J1131
Item
Tee
Max. Pressure
150 psi

Description

MIDLAND INDUSTRIES 710806S Swivel Run Tee, 1/2 in Tube OD x 3/8 in MIP x 1/2 in Tube OD, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.