TEE RUN SWVL 1IN MJIC 1IN FJIC 1IN MJIC

  • Mfr # 660216

  • Zoro # G521701223


product price:  $36.69
/ea

Key Features

Fitting Material
Steel
Fitting Thread Size 2
1-5/16 - 12
Operating Pressure (PSI)
2500 psi
Fitting Thread Size 1
1-5/16 - 12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
660216
Zoro #
G521701223
UPC #
-
Country of Origin
Multiple

Dimensions

Fitting Thread Size 2
1-5/16 - 12
Fitting Thread Size 1
1-5/16 - 12

Details

Item
Tee
Fitting Material
Steel
Operating Pressure (PSI)
2500 psi

Description

MIDLAND INDUSTRIES 660216 Swivel Run Tee, 1-in Male JIC x 1-in Female JIC Swivel x 1-in Male JIC, Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.