TEE RUN SWVL 3/8IN TUBE OD 1/4IN MIP BRS

  • Mfr # 710604S

  • Zoro # G321700297


product price:  $15.35
/ea

Key Features

Fitting Connection Type
Tube|MIP|Tube
Basic Fitting Material
Brass
Length
2.2 in
Standards
DOT FMVSS 571.106, SAE J1131
Max. Pressure
150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
710604S
Zoro #
G321700297
UPC #
-
Country of Origin
Multiple

Dimensions

Length
2.2 in
Thread Size
1/4-18

Details

Fitting Connection Type
Tube|MIP|Tube
Basic Fitting Material
Brass
Standards
DOT FMVSS 571.106, SAE J1131
Max. Pressure
150 psi
Item
Tee
Temp. Range
-40 to 200 deg F

Description

MIDLAND INDUSTRIES 710604S Swivel Run Tee, 3/8 in Tube OD x 1/4 in MIP x 3/8 in Tube OD, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.