
TEE RUN SWVL 3/8IN TUBE OD 3/8IN MIP BRS
Mfr # 710606S
Zoro # G521699575
product price:Â $20.79
/eaKey Features
Max. Pressure
150 psi
Temp. Range
-40 to 200 deg F
Thread Size
3/8-18
Standards
DOT FMVSS 571.106, SAE J1131
Basic Fitting Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
710606S
Zoro #
G521699575
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
3/8-18
Length
2.3 in
Details
Max. Pressure
150 psi
Temp. Range
-40 to 200 deg F
Item
Tee
Standards
DOT FMVSS 571.106, SAE J1131
Basic Fitting Material
Brass
Fitting Connection Type
Tube|MIP|Tube
Description
MIDLAND INDUSTRIES 710606S Swivel Run Tee, 3/8 in Tube OD x 3/8 in MIP x 3/8 in Tube OD, Brass
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.