TEE ST 1/2IN FPT 1/2IN MPT 1/2IN FPT BRS

  • Mfr # 28256

  • Zoro # G121698435


product price:  $29.29
/ea

Key Features

Fitting Length
1.7 in
Thread Size
1/2-14 x 1/4-18
Pipe Fitting Material
Brass
Width
2.65 in
Temp. Range (F)
-65 to 250 deg F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28256
Zoro #
G121698435
UPC #
-
Country of Origin
Multiple

Dimensions

Fitting Length
1.7 in
Thread Size
1/2-14 x 1/4-18
Width
2.65 in

Details

Pipe Fitting Material
Brass
Temp. Range (F)
-65 to 250 deg F
Max. Pressure
1200 psi
For Use With
Brass, Bronze, Copper, Steel, Aluminum and Iron Pipe
Application
For grease, fuels, LP and natural gas, refrigeration, instrumentation and hydraulic systems
Connection Type
FIP|MIP|FIP
Standards
ASA, ASME Compliant, SAE
Item
Tee

Description

MIDLAND INDUSTRIES 28256 Forged Street Tee, 1/2-in Female NPTF x 1/2-in Male NPTF x 1/2-in Female NPTF, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.