
TEE ST 1/4IN FPT 1/4IN MPT 1/4IN FPT BRS
Mfr # 28254
Zoro # G021698894
product price:Â $8.99
/eaKey Features
Temp. Range (F)
-65 to 250 deg F
Thread Size
1/4-18 x 1/8-27
For Use With
Brass, Bronze, Copper, Steel, Aluminum and Iron Pipe
Width
1.25 in
Pipe Fitting Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28254
Zoro #
G021698894
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
1/4-18 x 1/8-27
Width
1.25 in
Fitting Length
1.95 in
Details
Temp. Range (F)
-65 to 250 deg F
For Use With
Brass, Bronze, Copper, Steel, Aluminum and Iron Pipe
Item
Tee
Pipe Fitting Material
Brass
Application
For grease, fuels, LP and natural gas, refrigeration, instrumentation and hydraulic systems
Max. Pressure
1200 psi
Connection Type
FIP|MIP|FIP
Standards
ASA, ASME Compliant, SAE
Description
MIDLAND INDUSTRIES 28254 Forged Street Tee, 1/4-in Female NPTF x 1/4-in Male NPTF x 1/4-in Female NPTF, Brass
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.