
TEE UN 1/2IN FNPT 1/2IN FNPT 1/2IN FNPT
Mfr # 28035
Zoro # G921697942
product price: $21.25
/eaKey Features
Temp. Range (F)
-65 to 250 deg F
Fitting Length
1.9 in
Application
For grease, fuels, LP, natural gas, refrigeration, instrumentation and hydraulic systems
Standards
ASA, ASME Compliant, SAE
Pipe Fitting Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28035
Zoro #
G921697942
UPC #
-
Country of Origin
Multiple
Dimensions
Fitting Length
1.9 in
Thread Size
1/2-14
Width
1.45 in
Details
Temp. Range (F)
-65 to 250 deg F
Application
For grease, fuels, LP, natural gas, refrigeration, instrumentation and hydraulic systems
Item
Tee
Standards
ASA, ASME Compliant, SAE
Pipe Fitting Material
Brass
For Use With
Brass, Bronze, Copper, Steel, Aluminum, and Iron Pipe
Max. Pressure
1200 psi
Connection Type
FNPT|FNPT|FNPT
Description
MIDLAND INDUSTRIES 28035 Union Tee, 1/2 in FNPT x 1/2 in FNPT x 1/2 in FNPT, Brass
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.