
TEE UN 1/2IN PUSH-IN TUBE 1/2IN 1/2IN
Mfr # 640800C
Zoro # G521700530
product price: $15.19
/eaKey Features
Fitting Connection Type
Push-Fit|Push-Fit|Push-Fit
Length
2.25 in
Temp. Range
-40 to 140 deg F
Max. Pressure
145 psi
Basic Fitting Material
Composite
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
640800C
Zoro #
G521700530
UPC #
-
Country of Origin
United States
Dimensions
Length
2.25 in
Pipe Size - Pipe Fitting
1/2 in
Details
Fitting Connection Type
Push-Fit|Push-Fit|Push-Fit
Temp. Range
-40 to 140 deg F
Max. Pressure
145 psi
Basic Fitting Material
Composite
Item
Tee
Standards
DOT FMVSS 49 CFR 571.106, SAE J2494-3
Description
MIDLAND INDUSTRIES 640800C Union Tee, 1/2 in Push-In Tube x 1/2 in Push-In Tube x 1/2 in Push-In Tube, Composite
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.