
TEE UN 1/4IN INVERTED FLRD 1/4IN 1/4IN
Mfr # 12087
Zoro # G921698291
product price: $11.89
/eaKey Features
Max. Pressure
1400 psi
Flare Thread Size
7/16-20
Fitting Connection Type
Inverted Flared|Inverted Flared|Inverted Flared
Temp. Range
-65 to 250 deg F
Basic Fitting Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12087
Zoro #
G921698291
UPC #
-
Country of Origin
Multiple
Dimensions
Flare Thread Size
7/16-20
Details
Max. Pressure
1400 psi
Fitting Connection Type
Inverted Flared|Inverted Flared|Inverted Flared
Temp. Range
-65 to 250 deg F
Basic Fitting Material
Brass
Item
Tee
Standards
ASA, ASME, MS (Military Standards), SAE
Description
MIDLAND INDUSTRIES 12087 Union Tee, 1/4 in Inverted Flared x 1/4 in Inverted Flared x 1/4 in Inverted Flared, Brass
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.