Zoro Homepage

TEE UN 1/4IN PUSH-IN 1/4IN PUSH-IN 1/4IN

  • Mfr # 20028C

  • Zoro # G221699349


product price: $3.45
/ea

Key Features

Fitting Connection Type
Push-Fit|Push-Fit|Push-Fit
Temp. Range
0 to 160 deg F
Basic Fitting Material
Composite
Max. Pressure
0 to 150 psi
Length
0.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20028C
Zoro #
G221699349
UPC #
-
Country of Origin
Multiple

Dimensions

Length
0.95 in

Details

Item
Tee
Fitting Connection Type
Push-Fit|Push-Fit|Push-Fit
Temp. Range
0 to 160 deg F
Basic Fitting Material
Composite
Max. Pressure
0 to 150 psi

Description

MIDLAND INDUSTRIES 20028C Union Tee, 1/4 in Push-In x 1/4 in Push-In x 1/4 in Push-In, Composite

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.