Zoro Homepage

TEE UN 3/16IN INVERTED FLRD 3/16IN BRS

  • Mfr # 12086

  • Zoro # G221697901


original price: $5.95
10% off
new price: $5.35
/ea

Key Features

Flare Thread Size
3/8-24
Temp. Range
-65 to 250 deg F
Max. Pressure
1900 psi
Basic Fitting Material
Brass
Fitting Connection Type
Inverted Flared|Inverted Flared|Inverted Flared
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12086
Zoro #
G221697901
UPC #
-
Country of Origin
Multiple

Dimensions

Flare Thread Size
3/8-24
Pipe Size - Pipe Fitting
3/16 in

Details

Temp. Range
-65 to 250 deg F
Max. Pressure
1900 psi
Item
Tee
Basic Fitting Material
Brass
Fitting Connection Type
Inverted Flared|Inverted Flared|Inverted Flared
Standards
ASA, ASME, MS (Military Standards), SAE

Description

MIDLAND INDUSTRIES 12086 Union Tee, 3/16 in Inverted Flared x 3/16 in Inverted Flared x 3/16 in Inverted Flared, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.