Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TEE UN 3/4IN FNPT 3/4IN FNPT 3/4IN FNPT

  • Mfr # 28028

  • Zoro # G121700480


original price: $35.69
14% off
new price: $30.35
/ea

Key Features

Thread Size
3/4-14
Connection Type
FNPT|FNPT|FNPT
Width
1.75 in
Pipe Fitting Material
Brass
Fitting Length
2.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28028
Zoro #
G121700480
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/4-14
Width
1.75 in
Fitting Length
2.2 in
Pipe Size - Pipe Fitting
3/4 in

Details

Connection Type
FNPT|FNPT|FNPT
Pipe Fitting Material
Brass
Item
Tee
For Use With
Brass, Bronze, Copper, Steel, Aluminum, and Iron Pipe
Standards
ASA, ASME Compliant, SAE
Application
For grease, fuels, LP, natural gas, refrigeration, instrumentation and hydraulic systems
Max. Pressure
1000 psi
Temp. Range (F)
-65 to 250 deg F

Description

MIDLAND INDUSTRIES 28028 Union Tee, 3/4 in FNPT x 3/4 in FNPT x 3/4 in FNPT, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.