
TEE UN 3/8IN FNPT 3/8IN FNPT 3/8IN FNPT
Mfr # 28026
Zoro # G321699171
product price: $11.65
/eaKey Features
Application
For grease, fuels, LP, natural gas, refrigeration, instrumentation and hydraulic systems
Max. Pressure
1200 psi
Connection Type
FNPT|FNPT|FNPT
Temp. Range (F)
-65 to 250 deg F
Standards
ASA, ASME Compliant, SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
28026
Zoro #
G321699171
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
3/8-18
Fitting Length
1.6 in
Width
1.2 in
Pipe Size - Pipe Fitting
3/8 in
Details
Application
For grease, fuels, LP, natural gas, refrigeration, instrumentation and hydraulic systems
Max. Pressure
1200 psi
Connection Type
FNPT|FNPT|FNPT
Temp. Range (F)
-65 to 250 deg F
Standards
ASA, ASME Compliant, SAE
Pipe Fitting Material
Brass
For Use With
Brass, Bronze, Copper, Steel, Aluminum, and Iron Pipe
Item
Tee
Description
MIDLAND INDUSTRIES 28026 Union Tee, 3/8 in FNPT x 3/8 in FNPT x 3/8 in FNPT, Brass
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.