
TEE UN 3/8IN PUSH-IN TUBE 3/8IN 3/8IN
Mfr # 20029P
Zoro # G421700777
product price:Â $6.75
/eaKey Features
Basic Fitting Material
Plastic
Max. Pressure
100 to 170 psi
Thread Size
3/8-18
Temp. Range
34 to 150 deg F
Fitting Connection Type
Push-In Tube
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20029P
Zoro #
G421700777
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
3/8-18
Length
1.35 in
Details
Basic Fitting Material
Plastic
Max. Pressure
100 to 170 psi
Item
Clamps
Temp. Range
34 to 150 deg F
Fitting Connection Type
Push-In Tube
Description
MIDLAND INDUSTRIES 20029P Union Tee, 3/8 in Push-In Tube x 3/8 in Push-In Tube x 3/8 in Push-In Tube, Plastic
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.