
TEE UN REDUCING 3/8IN TUBE OD 3/8IN BRS
Mfr # 20330
Zoro # G521701148
product price: $26.75
/eaKey Features
Compression Thread Size
3/8-24 x 1/2-24
Temp. Range
-40 to 150 deg F
Max. Pressure
150 psi
Length
1.7 in
Fitting Connection Type
Tube OD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20330
Zoro #
G521701148
UPC #
-
Country of Origin
United States
Dimensions
Compression Thread Size
3/8-24 x 1/2-24
Length
1.7 in
Details
Temp. Range
-40 to 150 deg F
Max. Pressure
150 psi
Fitting Connection Type
Tube OD
Item
Clamps
Material
Brass
Description
MIDLAND INDUSTRIES 20330 Reducing Union Tee, 3/8 in Tube OD x 3/8 in Tube OD x 1/4 in Tube OD, Brass
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.