Zoro Homepage

TEE UNION DOT 3/8 x 3/8 x 1/4IN PTC BRS

  • Mfr # 640509

  • Zoro # G521701162


product price: $10.99
/ea

Key Features

Temp. Range
-40 to 200 deg F
Fitting Connection Type
Push-to-Connect|Push-to-Connect|Push-to-Connect
Basic Fitting Material
Brass
Standards
DOT FMVSS 571.106, SAE J1131
Length
2.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
640509
Zoro #
G521701162
UPC #
-
Country of Origin
Multiple

Dimensions

Length
2.1 in

Details

Temp. Range
-40 to 200 deg F
Fitting Connection Type
Push-to-Connect|Push-to-Connect|Push-to-Connect
Basic Fitting Material
Brass
Item
Tee
Standards
DOT FMVSS 571.106, SAE J1131

Description

MIDLAND INDUSTRIES 640509 D.O.T. Union Tee, 3/8-in Push-to-Connect x 3/8-in Push-to-Connect x 1/4-in Push-to-Connect, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.