Zoro Homepage

TUBING 100FT NYLON 6MM NAT

  • Mfr # 973325

  • Zoro # G121699982


product price: $177.99
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
973325
Zoro #
G121699982
UPC #
-
Country of Origin
Multiple

Description

MIDLAND INDUSTRIES 973325 Tubing, Nylon, 4 mm ID, 6 mm OD, 100 ft L, 1 mm Thick Wall

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA