Zoro Homepage

TUBING 100FT NYLON 8MM NAT

  • Mfr # 973327

  • Zoro # G621700782


product price: $236.99
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
973327
Zoro #
G621700782
UPC #
-
Country of Origin
Multiple

Description

MIDLAND INDUSTRIES 973327 Tubing, Nylon, 6 mm ID, 8 mm OD, 100 ft L, 1 mm Thick Wall

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA