
TUBING 100FT PE 1/4IN BLK
Mfr # 73203B
Zoro # G021701464
product price: $28.25
/eaKey Features
Outside Dia.
1/4 in
Tube Length
9.4 in
Max. Pressure
150 psi
Tube Hardness
Shore A 98, Shore D 45D
Tube Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73203B
Zoro #
G021701464
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia.
1/4 in
Tube Length
9.4 in
Tube Bend Radius
1-1/4 in
Inside Dia.
0.170 in
Details
Max. Pressure
150 psi
Tube Hardness
Shore A 98, Shore D 45D
Tube Material
Polyethylene
Tube Color
Black
Description
MIDLAND INDUSTRIES 73203B Tubing, Polyethylene, 0.17 in ID, 1/4 in OD, 100 ft L
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.