Zoro Homepage

TUBING 100FT PE 3/8IN BLK

  • Mfr # 73206B

  • Zoro # G121700985


original price: $46.95
10% off
new price: $42.25
/ea

Key Features

Max. Pressure
150 psi
Outside Dia.
3/8 in
Tube Hardness
Shore A 98, Shore D 45D
Tube Bend Radius
2 in
Inside Dia.
0.250 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73206B
Zoro #
G121700985
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
3/8 in
Tube Bend Radius
2 in
Inside Dia.
0.250 in
Tube Length
10.95 in

Details

Max. Pressure
150 psi
Tube Hardness
Shore A 98, Shore D 45D
Tube Material
Polyethylene
Tube Color
Black

Description

MIDLAND INDUSTRIES 73206B Tubing, Polyethylene, 3/8 in OD, 100 ft L

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.