Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TUBING 500FT PE 1/4IN NAT

  • Mfr # 73203N5

  • Zoro # G321699195


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Tube Material
Polyethylene
Outside Dia.
1/4 in
Tube Color
Natural
Tube Length
14 in
Inside Dia.
0.170 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73203N5
Zoro #
G321699195
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
1/4 in
Tube Length
14 in
Inside Dia.
0.170 in
Tube Bend Radius
1-1/4 in

Details

Tube Material
Polyethylene
Tube Color
Natural
Max. Pressure
150 psi
Tube Hardness
Shore A 98, Shore D 45D

Description

MIDLAND INDUSTRIES 73203N5 Tubing, Polyethylene, 0.170 in ID, 1/4 in OD, 500 ft L, 0.04 in Thick Wall

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.