TUBING BK AIR 3/16IN 100FT NYL 0.035IN

  • Mfr # 38953

  • Zoro # G021699907


product price:  $290.99
/ea
Free Shipping & Returns

Key Features

Material
Nylon
Temp. Range
-40 to 200°F
Wall Thickness
0.035 in
Pressure (PSI)
150 psi
Standards
DOT FMVSS 49 CFR 571.106 | SAE J844
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
38953
Zoro #
G021699907
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.035 in
Nominal Size
3/16 in

Details

Material
Nylon
Temp. Range
-40 to 200°F
Item
DOT Airbrake Tubing
Pressure (PSI)
150 psi
Standards
DOT FMVSS 49 CFR 571.106 | SAE J844
Color
Black

Description

MIDLAND INDUSTRIES 38953 Air Brake Tubing, 3/16 in Nominal, 100 ft L, Nylon, 0.035 in Thick Wall

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.