TUBING BK AIR 3/4IN 50FT NYL 0.092IN BK

  • Mfr # 38975BA

  • Zoro # G021699709


product price:  $406.99
/ea
Free Shipping & Returns

Key Features

Standards
DOT FMVSS 49 CFR 571.106 | SAE J844
Temp. Range
-40 to 200°F
Material
Nylon
Color
Black
Wall Thickness
0.092 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
38975BA
Zoro #
G021699709
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.092 in
Nominal Size
3/4 in

Details

Standards
DOT FMVSS 49 CFR 571.106 | SAE J844
Item
DOT Airbrake Tubing
Temp. Range
-40 to 200°F
Material
Nylon
Color
Black
Pressure (PSI)
150 psi

Description

MIDLAND INDUSTRIES 38975BA Air Brake Tubing, 3/4 in Nominal, 50 ft L, Nylon, 0.092 in Thick Wall

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.