Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TUBING BK AIR REINFORCED B TYPE 1/2IN BK

  • Mfr # 38965

  • Zoro # G721701177


product price: $547.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
150 psi
Tube Material
Nylon
Tube Color
Black
Temp. Range
-40 to 200 deg F
Standards
DOT FMVSS 49 CFR 571.106 , SAE J844
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38965
Zoro #
G721701177
UPC #
-
Country of Origin
Multiple

Dimensions

Tube Length
14.4 in

Details

Max. Pressure
150 psi
Tube Material
Nylon
Tube Color
Black
Temp. Range
-40 to 200 deg F
Item
Tubing
Standards
DOT FMVSS 49 CFR 571.106 , SAE J844

Description

MIDLAND INDUSTRIES 38965 Type B Reinforced Air Brake Tubing, 1/2 in Nominal, 100 ft L, Nylon, 0.062 in Thick Wall

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.