Zoro Homepage

TUBING REFRIGERATION 50FT COPPER 0.032IN

  • Mfr # 972184

  • Zoro # G321699867


original price: $539.99
10% off
new price: $485.99
/ea
Free Shipping & Returns

Key Features

Inside Dia.
0.311 in
Tube Material
Copper
Outside Dia.
3/8 in
Tube Length
17.95 in
Application
Natural Gas, Oil, R22 Refrigerant, Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
972184
Zoro #
G321699867
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
0.311 in
Outside Dia.
3/8 in
Tube Length
17.95 in

Details

Tube Material
Copper
Item
Tubing
Application
Natural Gas, Oil, R22 Refrigerant, Water
Standards
ASTM B280
Max. Pressure
980 psi
Temp. Range
32 to 400 deg F

Description

MIDLAND INDUSTRIES 972184 Refrigeration Tubing, Copper, 0.311 in ID, 3/8 in OD, 50 ft L, 0.032 in Thick Wall

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.