Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TUBING REFRIGERATION 50FT COPPER 0.035IN

  • Mfr # 972187

  • Zoro # G721699801


product price: $1,035.99
/ea
Free Shipping & Returns

Key Features

Tube Material
Copper
Outside Dia.
3/4 in
Application
Natural Gas, Oil, R22 Refrigerant, Water
Inside Dia.
0.68 in
Temp. Range
32 to 400 deg F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
972187
Zoro #
G721699801
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
3/4 in
Inside Dia.
0.68 in
Tube Length
27.5 in

Details

Tube Material
Copper
Application
Natural Gas, Oil, R22 Refrigerant, Water
Temp. Range
32 to 400 deg F
Max. Pressure
510 psi
Item
Tubing
Standards
ASTM B280

Description

MIDLAND INDUSTRIES 972187 Refrigeration Tubing, Copper, 0.68 in ID, 3/4 in OD, 50 ft L, 0.035 in Thick Wall

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.