Zoro Homepage

TUBING REFRIGERATION 50FT COPPER 0.03IN

  • Mfr # 972182

  • Zoro # G821700896


original price: $416.99
9% off
new price: $375.99
/ea
Free Shipping & Returns

Key Features

Tube Length
14.45 in
Outside Dia.
1/4 in
Inside Dia.
0.19 in
Temp. Range
32 to 400 deg F
Standards
ASTM B280
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
972182
Zoro #
G821700896
UPC #
-
Country of Origin
United States

Dimensions

Tube Length
14.45 in
Outside Dia.
1/4 in
Inside Dia.
0.19 in

Details

Temp. Range
32 to 400 deg F
Item
Tubing
Standards
ASTM B280
Max. Pressure
1400 psi
Application
Natural Gas, Oil, R22 Refrigerant, Water
Tube Material
Copper

Description

MIDLAND INDUSTRIES 972182 Refrigeration Tubing, Copper, 0.19 in ID, 1/4 in OD, 50 ft L, 0.03 in Thick Wall

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.