
UNION 1-1/2IN FPT 1-1/2IN FPT IRON BK XH
Mfr # 69607
Zoro # G921700864
product price: $262.99
/ea
Free Shipping & Returns
Key Features
Pipe Fitting Schedule/Class
300 lb
Fitting Connection Type
FPT|FPT
Max. Pressure
150 psi
Temp. Range
-20 to 350 deg F
Pipe Fitting Material
Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
69607
Zoro #
G921700864
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Pipe Length
3.35 in
Details
Pipe Fitting Schedule/Class
300 lb
Fitting Connection Type
FPT|FPT
Max. Pressure
150 psi
Temp. Range
-20 to 350 deg F
Pipe Fitting Material
Iron
Item
Union
Fitting Schedule/Class
XH
Standards
ASTM A197
Description
MIDLAND INDUSTRIES 69607 Union, 1-1/2 in FPT x 1-1/2 in FPT, Iron, Black, XH Schedule, 300 lb
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.