
UNION 1/2IN FPT 1/2IN FPT IRON GALV
Mfr # 64603
Zoro # G221699677
product price:Â $18.25
/eaKey Features
Temp. Range
-20 to 350 deg F
Max. Pressure
150 psi
Fitting Connection Type
FPT|FPT
Overall Pipe Length
1.8 in
Basic Pipe Fitting Material
Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64603
Zoro #
G221699677
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Pipe Length
1.8 in
Width
1.6 in
Details
Temp. Range
-20 to 350 deg F
Max. Pressure
150 psi
Fitting Connection Type
FPT|FPT
Basic Pipe Fitting Material
Iron
Pipe Fitting Schedule/Class
150 lb
Item
Union
Standards
ASTM A197, RoHS Compliant
Description
MIDLAND INDUSTRIES 64603 Union, 1/2 in FPT x 1/2 in FPT, Iron, Galvanized, 150 lb
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.