Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UNION 1/2IN PUSH-IN TUBE 1/2IN COMPOSITE

  • Mfr # 20021C

  • Zoro # G321698730


product price: $9.65
/ea

Key Features

Max. Pressure
150 psi
Temp. Range
0 to 160 deg F
Fitting Connection Type
Push-Fit|Push-Fit
Basic Fitting Material
Composite
Length
1.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20021C
Zoro #
G321698730
UPC #
-
Country of Origin
Multiple

Dimensions

Length
1.8 in

Details

Max. Pressure
150 psi
Temp. Range
0 to 160 deg F
Fitting Connection Type
Push-Fit|Push-Fit
Basic Fitting Material
Composite
Item
Union

Description

MIDLAND INDUSTRIES 20021C Union, 1/2 in Push-In Tube x 1/2 in Push-In Tube, Composite

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.