Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UNION 1/4IN MFLRD 1/4IN MFLRD BRS 0.43IN

  • Mfr # 10106

  • Zoro # G821699121


product price: $3.59
/ea

Key Features

Max. Pressure
1400 psi
Fitting Connection Type
Male Flared|Male Flared
Temp. Range
-65 to 250 deg F
Flare Thread Size
7/16-20
Standards
ASA, ASME Compliant, CA360, MS (Military standards), SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10106
Zoro #
G821699121
UPC #
-
Country of Origin
Multiple

Dimensions

Flare Thread Size
7/16-20
Hex Size
0.43 in
Pipe Size - Pipe Fitting
1/4 in

Details

Max. Pressure
1400 psi
Item
Union
Fitting Connection Type
Male Flared|Male Flared
Temp. Range
-65 to 250 deg F
Standards
ASA, ASME Compliant, CA360, MS (Military standards), SAE
Basic Fitting Material
Brass

Description

MIDLAND INDUSTRIES 10106 Union, 1/4 in Male Flared x 1/4 in Male Flared, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.