Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UNION 1/8IN COMPRESSION 1/8IN BRS 0.31IN

  • Mfr # 18062

  • Zoro # G121698893


product price: $6.75
/ea

Key Features

Temp. Range
-65 to 250 deg F
Material
Brass
Compression Thread Size
5/16-24
Hex Size
0.31 in
Length
1.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18062
Zoro #
G121698893
UPC #
-
Country of Origin
Multiple

Dimensions

Compression Thread Size
5/16-24
Hex Size
0.31 in
Length
1.05 in

Details

Temp. Range
-65 to 250 deg F
Material
Brass
Fitting Connection Type
Compression|Compression
Standards
ASA, ASME Compliant, SAE
Item
Union
Max. Pressure
400 psi

Description

MIDLAND INDUSTRIES 18062 Union, 1/8 in Compression x 1/8 in Compression, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.