
UNION 2IN FPT 2IN FPT BRZ 2-11-1/2 125LB
Mfr # 44608LF
Zoro # G621698157
product price:Â $132.99
/ea
Free Shipping & Returns
Key Features
Fitting Connection Type
FPT|FPT
Pipe Fitting Material
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
44608LF
Zoro #
G621698157
UPC #
-
Country of Origin
Multiple
Details
Fitting Connection Type
FPT|FPT
Item
Union
Pipe Fitting Material
Bronze
Description
MIDLAND INDUSTRIES 44608LF Union, 2 in FPT x 2 in FPT, Bronze
Restrictions
WARNING:
This product can expose you to chemicals including Nickel compounds,
which is known to the State of California to cause cancer, and Nickel (soluble compounds),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.