Zoro Homepage

UNION 3/4IN MFLRD 3/4IN MFLRD BRS 1.06IN

  • Mfr # 10111

  • Zoro # G921699540


original price: $28.19
9% off
new price: $25.39
/ea

Key Features

Hex Size
1.06 in
Fitting Connection Type
Male Flared|Male Flared
Temp. Range
-65 to 250 deg F
Flare Thread Size
1-1/16-14
Max. Pressure
550 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10111
Zoro #
G921699540
UPC #
-
Country of Origin
Multiple

Dimensions

Hex Size
1.06 in
Flare Thread Size
1-1/16-14
Pipe Size - Pipe Fitting
3/4 in

Details

Fitting Connection Type
Male Flared|Male Flared
Temp. Range
-65 to 250 deg F
Max. Pressure
550 psi
Basic Fitting Material
Brass
Item
Union
Standards
ASA, ASME Compliant, CA360, MS (Military standards), SAE

Description

MIDLAND INDUSTRIES 10111 Union, 3/4 in Male Flared x 3/4 in Male Flared, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.