Shop MIDLAND INDUSTRIES
See all product information
Create Account
UNION 3/4IN TUBE OD 3/4IN TUBE OD BRS
- Mfr # 38023
- Zoro # G821700926
product price:Â
$
36.39
/ea
Key Features
Temperature Rating
-40 to 200 deg F
Connection Type 1
Tube OD
Connection Type 2
Tube OD
Connection Size 2
3/4 in
Pressure Rating
150 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 38023
- Zoro #
- G821700926
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Connection Size 2
- 3/4 in
- Connection Size 1
- 3/4 in
- Width
- 2.65 in
- Height
- 1.1 in
- Thread Size
- 1-18
- Length
- 1.2 in
- Connection Size
- 3/4 in
Details
- Temperature Rating
- -40 to 200 deg F
- Connection Type 1
- Tube OD
- Connection Type 2
- Tube OD
- Pressure Rating
- 150 psi
- Material
- Brass
- For Use With
- SAE J844 Type A and B NT Nylon Tubing
- Standards
- DOT FMVSS 571.106
- Pipe Fitting Connection Type
- Tube|Tube
- Item
- Union
- Application
- For air brake systems except where temperatures exceed +200 deg F or where battery acid can drip on tubing
Description
MIDLAND INDUSTRIES 38023 Union, 3/4 in Tube OD x 3/4 in Tube OD, Brass
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.