UNION 4IN FPT 4IN FPT IRON BK 150LB

  • Mfr # 65611

  • Zoro # G621699918


original price:  $343.99 , new price: $326.99 , 4 percent off
new price:  $326.99
/ea
Free Shipping & Returns

Key Features

Overall Pipe Length
6.05 in
Temp. Range
-20 to 350 deg F
Pipe Fitting Material
Iron
Pipe Fitting Schedule/Class
150 lb
Fitting Connection Type
FPT|FPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65611
Zoro #
G621699918
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Pipe Length
6.05 in

Details

Temp. Range
-20 to 350 deg F
Pipe Fitting Material
Iron
Pipe Fitting Schedule/Class
150 lb
Fitting Connection Type
FPT|FPT
Max. Pressure
150 psi
Item
Union
Standards
ASTM A197, RoHS Compliant

Description

MIDLAND INDUSTRIES 65611 Union, 4 in FPT x 4 in FPT, Iron, Black, 150 lb

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.