
UNION 4IN FPT 4IN FPT IRON GALV 150LB
Mfr # 64611
Zoro # G421701347
original price: $560.99 , new price: $532.99 , 4 percent off
new price: $532.99
/ea
Free Shipping & Returns
Key Features
Overall Pipe Length
6.05 in
Pipe Fitting Schedule/Class
150 lb
Max. Pressure
150 psi
Width
6.3 in
Standards
ASTM A197, RoHS Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
64611
Zoro #
G421701347
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Pipe Length
6.05 in
Width
6.3 in
Details
Pipe Fitting Schedule/Class
150 lb
Max. Pressure
150 psi
Standards
ASTM A197, RoHS Compliant
Basic Pipe Fitting Material
Iron
Fitting Connection Type
FPT|FPT
Temp. Range
-20 to 350 deg F
Item
Union
Description
MIDLAND INDUSTRIES 64611 Union, 4 in FPT x 4 in FPT, Iron, Galvanized, 150 lb
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.