UNION 4MM PUSH-IN TUBE 4MM PUSH-IN TUBE

  • Mfr # 20600

  • Zoro # G221697932


product price:  $9.25
/ea

Key Features

Temp. Range
-5 to 175 deg F
Basic Fitting Material
Composite
Length
1.2 in
Max. Pressure
220 psi
Fitting Connection Type
Push-Fit|Push-Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20600
Zoro #
G221697932
UPC #
-
Country of Origin
Multiple

Dimensions

Length
1.2 in
Pipe Size - Pipe Fitting
4 mm

Details

Temp. Range
-5 to 175 deg F
Basic Fitting Material
Composite
Item
Union
Max. Pressure
220 psi
Fitting Connection Type
Push-Fit|Push-Fit

Description

MIDLAND INDUSTRIES 20600 Union, 4 mm Push-In Tube x 4 mm Push-In Tube, Composite

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.