Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UNION 5/16IN MFLRD 5/16IN MFLRD BRS

  • Mfr # 10107

  • Zoro # G321697931


product price: $3.69
/ea

Key Features

Flare Thread Size
1/2-20
Max. Pressure
1200 psi
Fitting Connection Type
Male Flared|Male Flared
Basic Fitting Material
Brass
Temp. Range
-65 to 250 deg F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10107
Zoro #
G321697931
UPC #
-
Country of Origin
Multiple

Dimensions

Flare Thread Size
1/2-20
Hex Size
1/2 in
Pipe Size - Pipe Fitting
5/16 in

Details

Max. Pressure
1200 psi
Fitting Connection Type
Male Flared|Male Flared
Basic Fitting Material
Brass
Temp. Range
-65 to 250 deg F
Item
Union
Standards
ASA, ASME Compliant, CA360, MS (Military standards), SAE

Description

MIDLAND INDUSTRIES 10107 Union, 5/16 in Male Flared x 5/16 in Male Flared, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.