Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UNION 5/8IN SAE 45 DEG FLRD 5/8IN BRS

  • Mfr # U2-10

  • Zoro # G721699092


product price: $6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

Temp. Range (F)
-65 to 250 deg F
For Use With
Aluminum, Brass, Copper, Steel Hydraulic Tubing That Can Be Flared
Pipe Fitting Material
Brass
Thread Size
7/8-14
Connection Type
SAE Flared|SAE Flared
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U2-10
Zoro #
G721699092
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
7/8-14
Fitting Length
0.9 in
Hex Size
0.87 in
Width
0.85 in

Details

Temp. Range (F)
-65 to 250 deg F
For Use With
Aluminum, Brass, Copper, Steel Hydraulic Tubing That Can Be Flared
Pipe Fitting Material
Brass
Connection Type
SAE Flared|SAE Flared
Max. Pressure
650 psi
Item
Union
Standards
ASA, ASME, MS (Military Standards), SAE
Application
For LP and natural gas, flammable liquids, instrumentation, refrigeration, power steering, hydraulic and pneumatic systems

Description

CHAMPION BRASS 42 Series U2-10 Union, 5/8 in SAE 45 deg Flared x 5/8 in SAE 45 deg Flared, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.