UNION BHD 1/2IN MALE 37 DEG JIC FLRD STL

  • Mfr # 27008

  • Zoro # G621698249


product price:  $8.75
/ea

Key Features

Flare Thread Size
3/4-16
Basic Fitting Material
Steel
Max. Pressure
4500 psi
Fitting Connection Type
Male 37 deg JIC Flared
Standards
SAE J514
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
27008
Zoro #
G621698249
UPC #
-
Country of Origin
Multiple

Dimensions

Flare Thread Size
3/4-16

Details

Basic Fitting Material
Steel
Max. Pressure
4500 psi
Fitting Connection Type
Male 37 deg JIC Flared
Standards
SAE J514
Item
Union

Description

MIDLAND INDUSTRIES 27008 Bulkhead Union, 1/2 in Male 37 deg JIC Flared x 1/2 in Male 37 deg JIC Flared, Steel

Restrictions

WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer, and Nickel (soluble compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.