UNION HEX 3/8x3/8IN FEM INV FLRD BRS

  • Mfr # 12026

  • Zoro # G021699167


product price: $4.45
/ea

Key Features

Fitting Length
0.75 in
Connection Type
Female Inverted Flared|Female Inverted Flared
Hex Size
0.75 in
Thread Size
5/8-18
Standards
ASA, ASME Compliant, MS (Military Standards), SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12026
Zoro #
G021699167
UPC #
-
Country of Origin
Multiple

Dimensions

Fitting Length
0.75 in
Hex Size
0.75 in
Thread Size
5/8-18
Width
0.7 in
Pipe Size - Pipe Fitting
3/8 in

Details

Item
Union
Connection Type
Female Inverted Flared|Female Inverted Flared
Standards
ASA, ASME Compliant, MS (Military Standards), SAE
Max. Pressure
1000 psi
Pipe Fitting Material
Brass
Application
For hydraulic brake, power steering, fuel lines and transmission cooler lines, LP and natural gas
For Use With
Aluminum, Brass, Copper, Steel Hydraulic Tubing That Can Be Flared
Temp. Range (F)
-65 to 250 deg F

Description

MIDLAND INDUSTRIES 12026 Hex Union, 3/8-in Female Inverted Flare x 3/8-in Female Inverted Flare, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.