UNION HEX 5/16x5/16IN FEM INV FLRD BRS

  • Mfr # 12025

  • Zoro # G921699113


product price: $3.89
/ea

Key Features

Max. Pressure
1200 psi
Temp. Range (F)
-65 to 250 deg F
Thread Size
1/2-20
Width
0.55 in
Hex Size
0.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12025
Zoro #
G921699113
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2-20
Width
0.55 in
Hex Size
0.56 in
Fitting Length
0.45 in
Pipe Size - Pipe Fitting
5/16 in

Details

Max. Pressure
1200 psi
Temp. Range (F)
-65 to 250 deg F
For Use With
Aluminum, Brass, Copper, Steel Hydraulic Tubing That Can Be Flared
Application
For hydraulic brake, power steering, fuel lines and transmission cooler lines, LP and natural gas
Connection Type
Female Inverted Flared|Female Inverted Flared
Pipe Fitting Material
Brass
Item
Union
Standards
ASA, ASME Compliant, MS (Military Standards), SAE

Description

MIDLAND INDUSTRIES 12025 Hex Union, 5/16-in Female Inverted Flare x 5/16-in Female Inverted Flare, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.